Mettler Toledo XPE26 Excellenceplus XPE Micro Balance, 22g x 0.001mg

Representative image only.
Mettler Toledo Mfr # XPE26 – Item # EW-11337-41
Deliver the highest accuracy for the smallest minimal weight
  • StatusLight™ displays a green light when the balance is ready, yellow for warnings, and red for errors
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield opens manually or automatically with the push of a button, and dismantles easily for cleanup
  • SmartGrid weighing platform reduces effect of turbulence, shortening stabilization time

PRODUCT OPTIONS

$31,550.00USD / Each

$62.00 - $151.00USD / Each

for an additional
$62.00USD / Each
for an additional
$151.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)22
  • Readability (mg)0.01
  • Repeatability (mg)0.0015
  • Linearity (mg)0.0006
  • Weighing Unitsg, kg, mg, ug, ct, lb, oz (avdp), oz (gr), gr, dwt, mom
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Katakana, Polish, Czech, Magyar, Chinese, Japanese
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)322
  • Width (in)263
  • Depth (in)493
  • DescriptionExcellenceplus XPE Micro Balance, 22g x 0.001mg

Includes

protective cover for SmartGrid and balance terminal, ErgoClip basket, drip tray, SmartPrep funnels, cleaning brush, and power cord with country-specific plug.

Key Features

  • StatusLight™ displays a green light when the balance is ready, yellow for warnings, and red for errors
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield opens manually or automatically with the push of a button, and dismantles easily for cleanup
  • SmartGrid weighing platform reduces effect of turbulence, shortening stabilization time
  • Graphical leveling device provides warning when balance is not level
  • MinWeigh protection makes sure sample meets the minimum weight requirement for accuracy
  • TestManager embedded software keeps track of Standard Operating Procedures (SOPs) and alerts you when a test is due
  • Feedthrough for antitheft device and password protection for eight users enhance security
  • Built-in weighing modes include: percent weighing, dynamic weighing, statistics, piece counting, formulation and density determination, and factor calculation
  • StaticDetect™ new embedded technology automatically detects static charges
  • SmartSens infrared sensors integrated into display terminal allow for hands-free operation
  • Color touch screen functions in 11 languages

More About this Item

The Excellence XPE balances have one built-in RS-232 interface, with an additional slot available to install another interface module. Available modules include RS-232, USB, Ethernet, PS/2 (for connecting keyboards and barcode readers), LocalCAN, and MiniMettler (for connecting with older systems).

ACCESSORIES

Add Optional Accessories

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    WHAT IS THE MINIMUM WEIGHT TAKEN ON YHE ANALYTICAL BALANCE XPE26
    AS PER USP.
    KINDLY REPLY ASAP.
    MASTAN SAB
    SAUDI ARABIA
    Asked on 5/30/2016 by Mastan from saudi Arabia

    1 answer

    • STAFF EXPERT

      A:

      Minimum weight* (U=1.0%, k=2, 5% load) is 0.14 mg.

      Answered on 5/31/2016 by Danielle from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat