Mettler Toledo XPR26C Micro Balance/Mass Comparator, 22 g x 0.001 mg, Motorized Draft Shield

Representative image only.
Mettler Toledo Mfr # XPR26C – Item # EW-11335-23
Perform unrivaled weighing accuracy and repeatability
  • One-click calibration certificate
  • USB and Ethernet interfaces easily transfers data to peripheral devices or network
  • Large color touchscreen with built-in user guidance simplifies operation
  • MC Link calibration software automatically stores all weight calibrations
  • StatusLight™ uses colored lights to indicate when balance is ready for weighing
  • Capacity of 22 g
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)22
  • Readability (mg)0.001
  • Repeatability (mg)0.0006
  • Linearity (mg)0.01
  • Weighing Unitsg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • OutputUSB & Ethernet
  • USB InterfaceYes
  • Stabilization Time (Sec)3.5
  • Height (in)18
  • Width (in)14 1/2
  • Depth (in)21
  • Pan Diameter (in)1 3/8
  • Draft Shield Height (in)4 1/2
  • Draft Shield Width (in)3 11/32
  • Draft Shield Depth (in)3 9/32
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionMicro Balance / Mass Comparator, 22 g Capacity x 0.001 mg Readability with Motorized Draft Shield
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

MC Link 2 mass calibration software, rechargeable lithium battery, and power cable.

Key Features

  • One-click calibration certificate
  • USB and Ethernet interfaces easily transfers data to peripheral devices or network
  • Large color touchscreen with built-in user guidance simplifies operation
  • MC Link calibration software automatically stores all weight calibrations
  • StatusLight™ uses colored lights to indicate when balance is ready for weighing
  • Capacity of 22 g
  • 1 year warranty

More About this Item

The XPR micro-analytical mass comparator balances offer you one of the highest weighing accuracies for determination of mass up to 200 g. The hanging weighing pan eliminates corner load effects, eccentricity errors, and makes it easy to place weights and samples in the correct position.
The MC Link software stores all your weight calibration data and other relevant metrological data in a secure database. Calibration certificates can be easily issued with one click. Integrated USB and Ethernet interfaces allow you quickly transfer data to peripheral devices or network. Data can also be transferred to MC Link or third-party software.
Special features include built-in ProFACT adjustment, a large touchscreen terminal with user guidance, automatic static detection, and intelligent quality assurance functions, all designed to simplify your processes and eliminate errors.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat