This item is now discontinued. Please browse similar items

Mettler Toledo XS3DU Excellence XS Dual Range Micro Balance, 3G/800mg x 10/1Ug

Representative image only.
Mettler Toledo Mfr # XS3DU – Item # EW-11336-02
Optimized for fast, precise weighing of very small samples
  • Draft shield doors glide open for easy access of dosing samples and cleaning
  • Color touchscreen display lets you customize parameters
  • Contains FACT -- fully automatic temperature controlled internal adjustment
  • Overload protection prevents damage from vertical and horizontal impacts

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mg)800
  • Capacity (g)3
  • Capacity Dual Range0.8 / 3 g
  • Readability (mg)0.01
  • Repeatability (mg)0.006
  • Linearity (mg)0.004
  • Weighing Unitsg, mg, ug
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Italian, Spanish, Russian, and Japanese
  • OutputRS-232
  • RS-232 InterfaceYes
  • Height (in)4 13/32
  • Width (in)4 63/64
  • Depth (in)11 3/16
  • DescriptionExcellence XS Dual Range Micro Balance, 0.8/3.1 g x 1/10 µg

Includes

Glass draft shield, draft ring, and AC power adapter.

Key Features

  • Draft shield doors glide open for easy access of dosing samples and cleaning
  • Color touchscreen display lets you customize parameters
  • Contains FACT -- fully automatic temperature controlled internal adjustment
  • Overload protection prevents damage from vertical and horizontal impacts

More About this Item

This rugged, dual range micro balance provides stable and accurate analytical results under some of the most challenging weighing conditions. The touchscreen display is intuitive and can be customized to meet your workflow needs. The draft shield doors provide easy access to samples and are designed to slide open on rails at the top, eliminating gaps where dirt could collect. The bottom plate of the weighing chamber is removable for easy cleaning. Other features include a magnetic force restoration weighing sensor with high resolution, built-in RS-232 interface, two auxiliary ports for secure data transfer, a slot for optional RS, ethernet or Bluetooth, level bubble, and adjustable feet.

XS3DU Microbalance

Standard Equipment
Dual Range Balance with 1 ìg readability between 0 – 0.8 g
and 10 ìg readability up to 3.1 g
Manually driven draft shield
FACT: fully automatic time- and temperature-controlled internal
adjustment and linearization with 2 internal weights
Built-in RS232C, two auxillary interfaces for connecting a keyboard or
additional IR sensor for hands-free operation
Slot for a second optional interface such as LocalCAN, Ethernet, RS232,
USB, MiniMettler, Bluetooth, PS/2

Display Functions
Monochrome touch screen display
5 different pre-programmed applications
4 definable info fields for user and sample identification
SmartTrac: graphic weighing-in aid, to track capacity and weighing
tolerances
Up to 10 shortcut keys for special functions

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat