Mettler Toledo XS64 Excellence XS Analytical Balance, 61 g x 0.1 mg, 115 VAC

Representative image only.
Mettler Toledo Mfr # XS64 – Item # EW-11333-00
Fully Automatic Calibration Technology (FACT) temperature-activated internal calibration
  • Three different display settings for user-friendly weighing and fast access to the menu via touch-screen operation with backlit graphics display
  • Connect to peripheral devices via RS-232, Ethernet, or Bluetooth® wireless technology
  • Determine densities, formula weigh and totalize, and display statistics
  • 61 g capcity
  • 115 VAC operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)61
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, kg, oz, lb, ozt, ct, dwt, gn, tael, tical, mom, baht, Mesghal
  • Calibration TypeInternal
  • OutputRS-232
  • Power (VAC)115
  • Platform Length (in)3
  • Platform Width (in)3
  • DescriptionExcellence XS Analytical Balance, 61g x 0.1 Mg, 115 V
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Three different display settings for user-friendly weighing and fast access to the menu via touch-screen operation with backlit graphics display
  • Connect to peripheral devices via RS-232, Ethernet, or Bluetooth® wireless technology
  • Determine densities, formula weigh and totalize, and display statistics
  • 61 g capcity
  • 115 VAC operation
  • 3 year warranty

More About this Item

These XS balances feature Fully Automatic Calibration Technology (FACT) from Mettler Toledo. As temperatures change and influence the accuracy of the weighing result, FACT adjusts the balance automatically. Avoid time-consuming checks using external weights or a manually triggered internal adjustment. The SmartGrid® weighing pan is suspended into the weighing chamber to minimize air turbulence. It is fastened at the side so leaning the balances is easier than ever. The draft shield can also be completely dismantled for easy cleaning. Optional weighing kit allows you to set up the balance to suit your specific weighing task and vessels. The kit includes ErgoClips® which are attachments for various weighing containers such as aluminum pans, round-bottomed flasks, test tubes and weigh boats.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat