Mettler Toledo XSR104 Excellence Analytical Balance, 120g x 0.0001g; Internal Calibration

Representative image only.
Mettler Toledo Mfr # XSR104 – Item # EW-11334-23
Built-in quality assurance monitoring delivers fast, accurate results
  • StatusLight™ uses colored display lights to let you know when balance is ready for weighing
  • Integrated LabX® software automatically saves all data results and provides high process security
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield side doors open automatically with a simple push of the door

PRODUCT OPTIONS

$8,120.00USD / Each

$170.00 - $240.00USD / Each

for an additional
$170.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.04
  • Linearity (mg)0.2
  • Weighing Unitsg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • OutputRS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Height (in)11 1/2
  • Width (in)7 3/4
  • Depth (in)19
  • Pan Length (in)2
  • Pan Width (in)3
  • DescriptionAnalytical Balance, 120g x 0.0001g, Internal Calibration
  • Warranty1 Year
Conformite Europeenne1 Year Warranty

Includes

ErgoClip basket, two SmartPrep weighing funnels, spatula set, brush, tweezer (130 mm), and 100 to 240 VAC power adapter.

Key Features

  • StatusLight™ uses colored display lights to let you know when balance is ready for weighing
  • Integrated LabX® software automatically saves all data results and provides high process security
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield side doors open automatically with a simple push of the door
  • SmartGrid weighing platform reduces effect of turbulence—shortens stabilization time
  • LevelControl warns when balance is not level and corrects within seconds
  • Ensure samples meets minimum weight requirement using minweigh function
  • Glove-compatible color touch screen is easy to use and clearly displays weighing results
  • Draft shield and weighing pan dismantle in seconds for easy cleaning
  • Maximum capacity of 120 g with a 0.1 mg readability
  • 1 year warranty

More About this Item

TThe XSR analytical balances feature several integrated functions such as StatusLight, MinWeigh, and LevelControl which work together to ensure weighing conditions are met, delivering you fast, accurate results every time. Ergonomic design of the weighing chamber lets you easily access balance from both sides of draft shield door, while the low-positioned weighing pan allows you to comfortably rest your hands on the bench for effortless manual dosing.

An intuitive touch screen streamlines operation for quick access to menus and tasks and allows you to set up shortcuts and use multiple fingers to enter data. Store regularly used weighing methods for quick future recall. Easily transfer data to a PC, printer, or bar code reader via four USB or Ethernet ports—no more manual transcriptions. Use the LabX software to automatically generate a customized report, securely save data in a centralized database, and access results at any time. The balances can be password protected to limit user access to function settings.

All XSR balances feature a state-of-the-art user interface allowing you to easily connect and switch tasks between different balances.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat