Mettler Toledo XSR4001S/A Excellence XSR Precision Legal for Trade Toploader Balance, 4.1kg x, 0.1g, SmartPan Weighing Pan, Touchscreen

Representative image only.
Mettler Toledo Mfr # XSR4001S/A – Item # EW-11339-04
Delivers fast, accurate results under the most challenging environments
  • NTEP approved legal for trade balances
  • MonoBloc™ weighing cell offers fast, precise results
  • StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
  • Performs temperature-activated internal calibrations automatically at preprogrammed intervals
  • Integrated LabX® software automatically saves all data results and provides high process security
  • SmartPan™ weighing pan reduces effect of turbulence, shortening stabilization time and repeatability
  • Graphical leveling device provides warning when balance is not level
  • Overload protection safeguards weighing cell against damage
  • Built-in notepad automatically records all task parameters and results
  • 4.3-inch color touch screen provides clear visibility of weighing results—is glove compatible
  • Password-protected configuration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4100
  • Readability (mg)100
  • Readability (g)0.1
  • Repeatability (mg)40
  • Linearity (mg)20
  • Weighing Unitsg, kg, mg, µg, ct, lb, oz (avdp), oz (gr), gr, dwt, mom
  • Calibration TypeInternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)3 7/8
  • Width (in)7 5/8
  • Depth (in)15 3/8
  • Pan Length (in)8 3/4
  • Pan Width (in)7 1/2
  • DescriptionExcellence Precision Toploading Balance, 4.1kg x 0.1g; NTEP Approved, No Draft Shield
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

100 to 240 VAC power adapter.

Key Features

  • NTEP approved legal for trade balances
  • MonoBloc™ weighing cell offers fast, precise results
  • StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
  • Performs temperature-activated internal calibrations automatically at preprogrammed intervals
  • Integrated LabX® software automatically saves all data results and provides high process security
  • SmartPan™ weighing pan reduces effect of turbulence, shortening stabilization time and repeatability
  • Graphical leveling device provides warning when balance is not level
  • Overload protection safeguards weighing cell against damage
  • Built-in notepad automatically records all task parameters and results
  • 4.3-inch color touch screen provides clear visibility of weighing results—is glove compatible
  • Password-protected configuration
  • 1 year warranty

More About this Item

The XSR series balances are ideal for handling high sample throughput with tight timelines even under challenging production environments. State-of-the-art user interface with intelligent functions simplifies and supports your processes at every step, while the MonoBloc™ high-speed weighing cell delivers fast, precise results.
The innovative SmartPan weighing pan minimizes air currents on the weighing cell, improving stabilization time and repeatability, allowing you to get results twice as fast as standard weighing pans without the use of a draft shield.
An intuitive touch screen streamlines operations, provides quick access to menus and tasks, and allows you to set up shortcuts and use multiple fingers to enter data. Store regularly used task methods in the method library for future recall. All task parameters are recorded on the results notepad where you can add your own comments. Easily transfer data to a PC, printer, or bar code reader via four USB or Ethernet ports. No more manual transcriptions.
The balances are designed with chemical-resistant materials, smooth surfaces, and rounded edges making them easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat