MFM-6 Compact/oem Vacuum Pump, 6 VDC, 1.4 LPM, 8.8" Hg

Representative image only.
Mfr # MFM-6 – Item # EW-79600-14
For your laboratory or OEM applications
  • 1 year warranty

$307.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Free-Air Capacity (CFM)0.049
  • Free-Air Capacity (LPM)1.4
  • Free-Air Capacity (LPH)84
  • Max Flow Rate (CFM)0.049
  • Max Flow Rate (Liters/min)1.4
  • Max Vacuum (in Hg)14.2
  • Max Vacuum (mbar)532.9
  • Max Vacuum (mm Hg)399.3
  • Max Vacuum (torr)399.3
  • Port Size2.8 mm hose barb
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Power (VDC)6
  • Power (amps)0.043
  • Stages1
  • Length (mm)30
  • DescriptionCompact/oem Vacuum Pump, 6 VDC, 1.4 LPM, 8.8\" Hg
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This latest advance in technology reaches a previously unexplored size-to-performance ratio. The miniature pump comes with either an economical permanent magnet motor or a coreless DC motor for extra long life. Diaphragm and valves are made of silicone.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat