Micropump A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 1.17 mL/rev

Representative image only.
Micropump Mfr # 85717 – Item # EW-07003-04
Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
  • Achieve a flow rate of 1.17 mL/rev with PPS gears

PRODUCT OPTIONS

$1,278.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)1.17
  • Min Flow Rate (mL/min)58.5
  • Max Flow Rate (LPM)5.85
  • Max Flow Rate (GPM)1.5
  • Differential Pressure (PSI)55
  • Differential Pressure (bar)3.8
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Max Motor RPM (rpm)10000
  • Seal MaterialViton®
  • Body Material316 SS
  • Gear MaterialPPS
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • ReversibleNo
  • Relief ValveYes
  • Internal BypassYes
  • Run DryUnder 30 seconds
  • Duty Cycle ContinuousYes, 150 to 5000 rpm
  • ParticulatesNo
  • Max Temperature (° F)250
  • Min Temperature (° F)-50
  • Max Temperature (° C)121
  • Min Temperature (° C)-46
  • Max Viscosity (cP)100
  • DescriptionA-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 1.17 mL/rev

Key Features

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
  • Achieve a flow rate of 1.17 mL/rev with PPS gears

More About this Item

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Pump head service kits include: gears, suction shoe, shaft seals, and springs.

Call our Application Specialists for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat