Micropump GJ Series B-Mount Cavity Gear Pump Head, SS Base, PTFE Gear, PTFE Seal; 0.316 mL/rev

Representative image only.
Micropump Mfr # MI0267 / Z-040 / 81977 – Item # EW-74004-07
Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
  • Cavity style designs with no dynamic seals for applications that cannot tolerate leaks

PRODUCT OPTIONS

$921.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • SeriesGJ
  • Flow Rate (mL/rev)0.316
  • Differential Pressure (PSI)50
  • Differential Pressure (bar)3.5
  • Max Motor RPM (rpm)5500
  • Seal MaterialPTFE
  • Body MaterialStainless steel
  • Gear MaterialPTFE
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Internal BypassNo
  • Duty Cycle ContinuousYes
  • ParticulatesNo
  • Max Temperature (° F)130
  • Min Temperature (° F)-50
  • Max Temperature (° C)54
  • Min Temperature (° C)-46
  • Max Viscosity (cP)1500
  • Min Viscosity (cP)0.5
  • DescriptionGear Pump Head, Cavity Style, Stainless Steel, PTFE Gear, PTFE Seal, 0.316 mL/rev

Key Features

  • Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
  • Cavity style designs with no dynamic seals for applications that cannot tolerate leaks

More About this Item

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Call our Application Specialists for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat