This item is now discontinued. View the direct replacement: EW-74445-05 or browse similar items

Micropump L24152 Gear Pump, 0.32 mL/rev, PPs, PTFE, 0 - 5 VDC Speed Control

Representative image only.
Micropump Mfr # L24152 – Item # EW-74445-08
Compact Brushless DC Electromagnetic Drive Pump
  • Complete pumps include head, motor, and integrated drive
  • Variable speed electronic controller delivers smooth, pulseless flow
  • Static seals eliminate leaking
  • IP55 rated
  • Small envelope—ideal for OEM use

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)1760
  • Max Pressure (PSI)300
  • Max Pressure (bar)20.7
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Power (amps)3
  • Seal MaterialPTFE
  • Body Material316 SS
  • Gear MaterialPPS
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Duty Cycle ContinuousYes
  • Width (in)4.5
  • Width (cm)11.4
  • Length (in)3.5
  • Length (cm)8.9
  • Height (in)3.875
  • Height (cm)9.8
  • DescriptionGear Pump, 0.32 mL/rev, PPs, PTFE, 0 - 5 VDC Speed Control

Key Features

  • Complete pumps include head, motor, and integrated drive
  • Variable speed electronic controller delivers smooth, pulseless flow
  • Static seals eliminate leaking
  • IP55 rated
  • Small envelope—ideal for OEM use

More About this Item

Electromagnetically driven, precision-geared pumps provide smooth, accurate, pulseless flow. Torque improvements and compact size are achieved with NdFeB magnets. Control speed by using a 0 to 5 VDC input signal, a 4 to 20 mA current loop, or manual control. Drives feature thermal and overload protection.

Choose a system with a suction shoe pump head to self compensate for wear, temperature, and pressure, and to maintain high volumetric efficiency. Cavity-style pump heads deliver higher lift capability and moderate pressure capability; an internal bypass is an integral safety feature of the cavity-style pump heads.

The Suction Shoe design (Models: 74215-**) allows the pump to compensate for wear thus maintaining high volumetric efficiency.

Suction shoe service kits include: gears, suction shoe, shafts, scales, and springs.

The Cavity design (Models 74445-**) offers the benefits of higher lift capability and moderate pressure capability.

Cavity-style service kits include: gears, bushings, and seals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat