Micropump Low-flow pump head, pressure-loaded, 0.042 mL/revolution

Representative image only.
Micropump Mfr # 82116 (GA-V21.CFS.C) – Item # EW-07002-33
Offering remote C-mount choices for your low-flow applications
  • Use for applications requiring high initial differential pressure.
  • Suction-shoe design ensures complete fluid transfer for increased volumetric accuracy
  • Pump efficiency increases as discharge pressure increases

PRODUCT OPTIONS

$1,198.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)0.042
  • Max Flow Rate (mL/min)336
  • Min Flow Rate (mL/min)6.3
  • Differential Pressure (PSI)40
  • Differential Pressure (bar)2.8
  • Max Motor RPM (rpm)8000
  • Seal MaterialPTFE
  • Body Material316 SS
  • Gear MaterialCarbon graphite
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Relief ValveNo
  • Run DryUnder 30 seconds
  • Duty Cycle ContinuousYes
  • ParticulatesNo
  • Max Temperature (° F)350
  • Min Temperature (° F)-50
  • Max Temperature (° C)177
  • Min Temperature (° C)-46
  • Max Viscosity (cP)100
  • DescriptionLow-flow pump head, pressure-loaded, 0.042 mL/revolution

Key Features

  • Use for applications requiring high initial differential pressure.
  • Suction-shoe design ensures complete fluid transfer for increased volumetric accuracy
  • Pump efficiency increases as discharge pressure increases

More About this Item

The compact pump head requires a drive for proper operation. Order drives separately.

Optional Service kit includes: gears, suction shoe, shaft seals, and springs. Order separately.

Contact our Application Specialists for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat