Microscope Temperature Control Stage Slide Warmer

Representative image only.
Item # EW-78905-11
Ensures accurate, stable thermal control of live biological specimen observations
  • Convenient installation for any standard microscope stage
  • Two LED digital displays and two touch pad buttons on temperature controller
  • Power input: 110V/220V (Switch)
  • Power output: 50W
  • Temperature control range: 20º C to 50º C
  • Temperature setting increments: 1º C
  • Temperature display divisions: 0.1º C
  • Various between setting and displaying temperature: less than +/-1º C
  • Dimensions of stage warmer plate: 150mm x 130mm x 5.8mm
  • Dimensions of control unit: 187mm x 161mm x 75mm
  • Stage Cord Length: 36 in
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionMicroscope Temperature Control Stage Slide Warmer
  • Warranty1 Year
1 Year Warranty

Key Features

  • Convenient installation for any standard microscope stage
  • Two LED digital displays and two touch pad buttons on temperature controller
  • Power input: 110V/220V (Switch)
  • Power output: 50W
  • Temperature control range: 20º C to 50º C
  • Temperature setting increments: 1º C
  • Temperature display divisions: 0.1º C
  • Various between setting and displaying temperature: less than +/-1º C
  • Dimensions of stage warmer plate: 150mm x 130mm x 5.8mm
  • Dimensions of control unit: 187mm x 161mm x 75mm
  • Stage Cord Length: 36 in
  • 1 year warranty

More About this Item

This is a microscope stage temperature control system that ensures accurate, stable thermal control of live biological specimen observations. It is sized specifically for the user's stage warming needs and is adaptable to all brands of biological compound and stereo microscopes. The stage warming deck is made of high tensile aluminum which maintains a constant temperature less than +/-1°C between a setting range of 20°C to 50°C. Pre-heating the stage takes 1 to 2 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat