Corning S2020-M60 Microtube shaker, digital, 120 VAC

Representative image only.
Corning Mfr # S2020-M60 – Item # EW-51514-00
Accommodates up to 60 standard microcentrifuge tubes
  • Versatile — shake 0.2 to 0.5 mL tubes with optional adapters
  • Use continuously, even in a cold room or incubator
  • Digital display ensures repeatable performance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1400
  • Platform Length (in)11.3281
  • Platform Width (in)8
  • Platform Length (cm)28.8
  • Platform Width (cm)20.3
  • Max Operating Temperature (° F)149
  • Max Operating Temperature (° C)65
  • TimerYes
  • Power (VAC)120
  • Power (Hz)60 Hz
  • DescriptionMicrotube shaker, digital, 120 VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • Versatile — shake 0.2 to 0.5 mL tubes with optional adapters
  • Use continuously, even in a cold room or incubator
  • Digital display ensures repeatable performance
  • 1 year warranty

More About this Item

These microtube shakers are essential for any microbiology, chemistry, or molecular biology laboratory. Shakers provide orbital mixing and vortexing for samples within microcentrifuge tubes. Included platform holds up to 60 standard 1.5 to 2.0 mL tubes. Order adapters for smaller tubes and extra platform racks under “Accessories” below.
Shakers are designed to withstand the stresses of continuous operation and are suited for use in cold rooms and incubators. They feature variable speed control and can be set for timed or continuous operation.
What’s included: platform rack for sixty standard 1.5 to 2.0 mL microcentrifuge tubes, power cord and U.S. standard plug (230V model includes a European plug).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat