Mid-West Instrument 122-AC-00-OO-100P Piston Type 4.5" Differential Pressure Gauge, 100 psi, Al

Representative image only.
Mid-West Instrument Mfr # 122-AC-00-OO-100P – Item # EW-68402-58
  • Simple, rugged, compact design
  • Working pressure up to 10,000 PSIG (690 bar)
  • Over-range protection to maximum pressure
  • All gauges come with 316 stainless steel internals
  • Weather-resistant construction standard
  • Shatter resistant lens
  • Temperature Limits:-40 to 200°F (-40 to 93°C)
  • Variety of Dial type and Sizes
  • Multiple mounting options available
  • Five Year Limited Warranty
  • Available in Stainless Steel or Aluminum
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale (ascending)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSID)0
  • Max Pressure (PSID)100
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens Materialacrylic
  • Process Connection1/4\" NPT(F), end
  • Unit Of Measurementpsi
  • DescriptionPiston Type 4.5\" Differential Pressure Gauge, 100 psi, Al
  • Warranty5 years
5 Year Warranty

Key Features

  • Simple, rugged, compact design
  • Working pressure up to 10,000 PSIG (690 bar)
  • Over-range protection to maximum pressure
  • All gauges come with 316 stainless steel internals
  • Weather-resistant construction standard
  • Shatter resistant lens
  • Temperature Limits:-40 to 200°F (-40 to 93°C)
  • Variety of Dial type and Sizes
  • Multiple mounting options available
  • Five Year Limited Warranty
  • Available in Stainless Steel or Aluminum
  • 5 year warranty

More About this Item

Mid-West differential pressure gauges are designed to measure pressure drop across Filters, Strainers, Separators, Valves, Pumps, Chillers, etc. as well as for local flow indication and control. Basic gauge function is to measure the difference in pressure between two points in a system, the differential pressure results are displayed on the gauge dial.



Model 120-Additional Options: DP Ranges: PSID, BAR, KPA, IN H2O. Additional Body Materials: Monel and Aluminum Bronze Dial Types & Sizes, Seals: Viton, Neoprene, PTFE, Ethelyne Propylene, and Perfluoroelastomer, Process Connections, Liquid Fill, Mounting Options, Oxygen Cleaning, Electrical Switches, and more!! Please ask you Salesperson for Assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat