Mid-West Instrument 130-PC-00-OO-15H Diaphragm Differential Pressure Gauge, 15"WC, Plastic

Representative image only.
Mid-West Instrument Mfr # 130-PC-00-OO-15H – Item # EW-68406-02
Rugged general purpose differential gauge
  • 4-1/2” Uni-Directional Black on White Dial
  • Over-range protection to rated working pressure
  • Weatherproof rated to NEMA 4X/IP65.
  • Accuracy: 0-5” thru 0-9.9” H2O ±5% F.S. Ascending
  • 0-10“ H2O thru 0-400” H2O ±2% F.S. Ascending
  • Either Linear or square root (for flow) dials
  • Five year Limited Warranty on every gauge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (in WC)0
  • Max Pressure (in WC)15
  • Wetted MaterialsBuna N
  • CasePlastic
  • Lens Materialacrylic
  • Process Connection1/4\" compression
  • Unit Of Measurement\" WC
  • DescriptionDiaphragm Differential Pressure Gauge, 15\"WC, Plastic
  • Warranty1 year
1 Year Warranty

Key Features

  • 4-1/2” Uni-Directional Black on White Dial
  • Over-range protection to rated working pressure
  • Weatherproof rated to NEMA 4X/IP65.
  • Accuracy: 0-5” thru 0-9.9” H2O ±5% F.S. Ascending
  • 0-10“ H2O thru 0-400” H2O ±2% F.S. Ascending
  • Either Linear or square root (for flow) dials
  • Five year Limited Warranty on every gauge
  • 1 year warranty

More About this Item

Magnetic coupling between the sensing element and the indicating pointer provides for complete isolation of process fluid within the pressure capsule. Suitable for use on virtually all reasonably clean liquids or gases. The Diaphragm design allows use of dissimilar fluids on high and low side of gauge. Can be used with vacuum or pressure applications. Ideal for Liquid level indication for pressurized tanks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat