This item is now discontinued. Please browse similar items

Mid-West Instrument 142-AA-00-0(WT)-20H Diaphragm Differential Pressure Transmitter, 20"WC, Al

Representative image only.
Mid-West Instrument Mfr # 142-AA-00-0(WT)-20H – Item # EW-68401-01
  • Total seperation of high and low by a convoluted elastomer diaphragm
  • Sensore magnetically couple to the indicating pointer and optional swirches
  • Over-range protection to max pressure
  • Weatherproof rated to NEMA 4X/IP65
  • Accuracy ±2% Full Scale Ascending

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (in WC)0
  • Max Pressure (in WC)20
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens Materialacrylic
  • Unit Of Measurement" WC
  • Battery Type8 to 28 VDC
  • Electrical Connections1/2" NPT(F) conduit
  • Output4 to 20 mA
  • DescriptionDiaphragm Differential Pressure Transmitter, 20"WC, Al

Key Features

  • Total seperation of high and low by a convoluted elastomer diaphragm
  • Sensore magnetically couple to the indicating pointer and optional swirches
  • Over-range protection to max pressure
  • Weatherproof rated to NEMA 4X/IP65
  • Accuracy ±2% Full Scale Ascending
  • Five year Limited Warranty on every gauge
  • One year Limited Warranty on Transmitter

More About this Item

The Model 140/142 provides outstanding capabilities not previously available. It is ideally suited for use on dissimilar fluids, wet gas or fluids with high concentration of solids, etc. Model 140/142 Transmitter offers a highly visible local display along with the independent 4-20 mA output. This allows for precise monitoring at the unit or at the control panel. Transmitter: 4-20 mA Transmitter in NEMA 4X/IP65 Plastic Enclosure with terminal strip and 1/2'' FNPT conduit connection Electrical: 4-20 mA Transmitter (8-28 VDC Loop Power) ±2% accuracy from 20% to 100% of full scale ascending. Working Pressure: Model 140 gauge 3,000 PSIG / Model 142 transmitter ”1,375 PSIG

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat