Mid-West Instrument 142-AA-00-O(AA)-10P Diaphragm Differential Pressure Switch, 10 psid, Al

Representative image only.
Mid-West Instrument Mfr # 142-AA-00-O(AA)-10P – Item # EW-68403-32
  • Total seperation of high and low by a convoluted elastomer diaphragm
  • Hermetically sealed read switches
  • Model 140 switch adjustable 10-90% of full scale ascending. Model 142 switch adjustable 15-95% of full scale ascending
  • Over-range protection to max pressure
  • Weatherproof rated to NEMA 4X/IP65
  • Accuracy ±2% Full Scale Ascending
  • Five year Limited Warranty
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)10
  • Wetted MaterialsBuna N
  • CaseAluminum
  • Lens Materialacrylic
  • Process Connection1/4\" NPT(F), back
  • Unit Of Measurementpsid
  • Switch output0.25 A at 125 VAC/VDC (3 W)
  • OutputSPDT
  • Enclosure RatingNEMA 4X, IP65
  • DescriptionDiaphragm Differential Pressure Switch, 10 psid, Al
  • Warranty5 years
5 Year Warranty

Key Features

  • Total seperation of high and low by a convoluted elastomer diaphragm
  • Hermetically sealed read switches
  • Model 140 switch adjustable 10-90% of full scale ascending. Model 142 switch adjustable 15-95% of full scale ascending
  • Over-range protection to max pressure
  • Weatherproof rated to NEMA 4X/IP65
  • Accuracy ±2% Full Scale Ascending
  • Five year Limited Warranty
  • 5 year warranty

More About this Item

The Model 140/142 provides outstanding capabilities not previously available.
It is ideally suited for use on dissimilar fluids, wet gas or fluids with high concentration of solids, etc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat