Mid-West Instrument 150-BO-10 Pulsation Dampener, 1/4"Mx1/4"F, 3000 psi, Viton

Representative image only.
Mid-West Instrument Mfr # 150-BO-10 – Item # EW-68873-58
  • Provides infinitely adjustable dampening
  • Fine control needle valve for adjustable pressure pulsation dampening
  • Controlled leak check for protection against pressure spikes
  • Protects against surges and pressure shocks
  • 5000 (340 bar) or 10,000 (680 bar) PSIG working pressure
  • Optional swivel design eliminates gauge orientation problems
  • 5 year warranty

PRODUCT OPTIONS

$54.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Wetted MaterialsPTFE, Viton®
  • Casebrass
  • Process Connection1/4\" M
  • Instrument Connection Npt(F) (in)1/4
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPulsation Dampener, 1/4\"Mx1/4\"F, 3000 psi, Viton
  • Warranty5 years
5 Year Warranty

Key Features

  • Provides infinitely adjustable dampening
  • Fine control needle valve for adjustable pressure pulsation dampening
  • Controlled leak check for protection against pressure spikes
  • Protects against surges and pressure shocks
  • 5000 (340 bar) or 10,000 (680 bar) PSIG working pressure
  • Optional swivel design eliminates gauge orientation problems
  • 5 year warranty

More About this Item

Model 150 is preferred over designs that feature several piston diameters or porous metal discs requiring removal and/or disassembly to readjust. The needle valve can be used as
a complete shutoff to facilitate changing out of a gauge or instrument. This method is not intended to replace instrument block valves. A continual over-torquing could damage the
valve seat. The 316 stainless steel ball check offers protection against surge and/or pressure spikes. The ball is driven on a seat by the pressure surge and held.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat