Mid-West Instrument 555A-12 Differential Pressure Indicator, 12 psid

Representative image only.
Mid-West Instrument Mfr # 555A-12 – Item # EW-68405-03
Colored bands allow you to quickly identify pressure drop across gauge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)12
  • Min Temperature (° F)32
  • Max Temperature (° F)150
  • Min Temperature (° C)0
  • Max Temperature (° C)65
  • Wetted MaterialsCeramic, GFN, Stainless Steel
  • Lens MaterialPlastic
  • Process Connection1/4\" NPT(F), in-line
  • Unit Of Measurementpsid
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDifferential Pressure Indicator, 12 psid
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Commonly used to show when to change or clean a filter, these pressure indicators are divided into three transition points, each clearly marked for ease of understanding. For example, model 68405-02 changes from green to yellow at 5 psid and from yellow to red at 7.5 psid. Mounting block has a 1⁄4" NPT(F) in-line process connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat