Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM, 1/4" inlets, 115 volt

Representative image only.
Item # EW-07142-21
  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance

PRODUCT OPTIONS

$241.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)3
  • Max Flow Rate (LPM)9
  • Max Head (ft)4.6
  • Max Head (m)1
  • Max Pressure (PSI)25
  • Max Pressure (bar)1.7
  • Max Motor RPM (rpm)3200
  • Motor TypeTENV
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.45
  • Wetted MaterialsPP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
  • Inlet Connection0.5" hosebarb
  • Outlet Connection0.5" hosebarb
  • Max Temperature (° F)160
  • Max Temperature (° C)71
  • Duty Cycle ContinuousYes
  • Width (in)3.75
  • Length (in)3.1875
  • Height (in)4.4375
  • Width (cm)9.5
  • Length (cm)7.7
  • Height (cm)11.2
  • Motor hp1/200
  • DescriptionMini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM, 1/4" inlets, 115 volt

Includes

A three-wire cord.

Key Features

  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat