Minidizer Hybridization Oven,115v/60Hz

Representative image only.
Minidizer Mfr # 95-0330-01 – Item # EW-39453-10
Compact and portable desktop unit with small laboratory footprint
  • Economically design for all your hybridization applications
  • Personal desktop unit with extremely small foot print
  • Compact and portable, designed for low-throughput use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)80
  • Overall Depth (in)8
  • Overall Depth (cm)20.3
  • Overall Height (in)13
  • Overall Height (cm)33
  • Overall Width (in)9
  • Overall Width (cm)22.9
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)165
  • Display TypeDigital
  • Number of Bottle Held8
  • DescriptionHybridization Oven,115v/60Hz
  • Warranty1 year
1 Year WarrantyETL Listed

Key Features

  • Economically design for all your hybridization applications
  • Personal desktop unit with extremely small foot print
  • Compact and portable, designed for low-throughput use
  • 1 year warranty

More About this Item

This Minidizer incubator is ideal for use in laboratories with low usage and sapce requirements. Consistent, repeatable results are achieved with microprocessor controls. The chamber is stainless steel fabrication with a 3/8 thick β-blockingacrylic cover. The cover swings down for access to the carousel. Pop the carousel out of the chamber for easy insertion or removal of bottles. Hybridization bottles are made of thick walled borosilicate glass which helps protect users from radiation and has excellent long term reliability. Includes carousel, order bottles separately below.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat