Thermo Scientific 05LCEETSA Undercounter Refrigerator/Freezer Combo, 5.6 cu ft, 115V

Representative image only.
Thermo Scientific Mfr # 05LCEETSA – Item # EW-01290-50
  • Feature CFC-free insulation and coolant.

PRODUCT OPTIONS

$2,202.00USD / Each

$205.00USD / Each

for an additional
$205.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)3.9
  • Refrigerator Capacity (Liters)111
  • Freezer Capacity (cu ft)0.63
  • Freezer Capacity (Liters)17.9
  • Min Temperature - Refrigerator (° F)33.8
  • Max Temperature - Refrigerator (° F)53.6
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Min Temperature - Freezer (° F)-4
  • Max Temperature - Freezer (° F)10.4
  • Min Temperature - Freezer (° C)-20
  • Max Temperature - Freezer (° C)-12
  • Refrigerator Interior Width (in)20 1/2
  • Refrigerator Interior Height (in)19 1/2
  • Refrigerator Interior Depth (in)17
  • Refrigerator Interior Width (cm)52.1
  • Refrigerator Interior Height (cm)49.5
  • Refrigerator Interior Depth (cm)43.2
  • Freezer Interior Width (in)19
  • Freezer Interior Height (in)5
  • Freezer Interior Depth (in)11 1/2
  • Freezer Interior Width (cm)48.3
  • Freezer Interior Height (cm)12.7
  • Freezer Interior Depth (cm)29.2
  • Exterior Width (in)23
  • Exterior Height (in)33 1/2
  • Exterior Depth (in)23 1/2
  • Exterior Width (cm)64.8
  • Exterior Height (cm)85.1
  • Exterior Depth (cm)61
  • Number of Doors1
  • Number of Shelves4
  • Cabinet ConstructionEnameled Steel
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)1.3
  • Power (watts)160
  • DescriptionUndercounter Refrigerator/Freezer Combo, 5.6 cu ft, 115V

Key Features

  • Feature CFC-free insulation and coolant.

More About this Item

These general-purpose refrigerators with freezers are designed to meet most laboratory requirements — ideal for storing biological and nonflammable materials. The Compact Undercounter Refrigerator/Freezer combination unit features adjustable thermostat control and manual defrost.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat