ISCO Foxy BOM-31 Fraction Collector, Organic, 12 mm tubes

Representative image only.
ISCO Foxy Mfr # BOM-31 – Item # EW-01472-49
Unequalled versatility for multi-sample automation and variety of collection options
  • Rigid, warp-proof racks hold almost any tube or vial, and even 96-well microplates
  • Optional pump allows you to size fractions by pumped volume

SPECS & DESCRIPTION

Specifications & Description

  • Min temperature (° F)32
  • Max temperature (° F)104
  • Min temperature (° C)0
  • Max temperature (° C)40
  • Number of Test Tubes144
  • Collection Modestime, drop, volume (with ISCO Tris® Pump sold separately), peak slope, threshold level setting, time windows (up to ten)
  • Parameter Memorynine programs
  • Event MarkerOpen collector signals tube change or rack change
  • Interfaceserial (RS-232); analog 10 mV, 100 mV, 1 V detector input; contact closure I/O; pump shutoff
  • Width (in)11 1/64
  • Height (in)10 5/8
  • Depth (in)12 13/64
  • Width (cm)28
  • Height (cm)27
  • Depth (cm)31
  • DescriptionFraction Collector, Organic, 12 mm tubes

Key Features

  • Rigid, warp-proof racks hold almost any tube or vial, and even 96-well microplates
  • Optional pump allows you to size fractions by pumped volume

More About this Item

Foxy Jr. gives you many of the same automation and peak collection capabilities as the larger Foxy 200. Holding one rack where Foxy 200 holds two, Foxy Jr. still gives you great capacity in minimal space. Foxy racks are available for almost any tube or vial, and even 96-well microplates.

Foxy Jr. lets you choose three methods to identify and separate peaks individually, or in combination to select only the fractions you want. Highly accurate slope detection using any LC detector, identifies peaks by their shape. Level sensing collects peaks above a selected detector signal threshold. Useful for collecting only the most concentrated part of the peak.

Time windows collect important fractions by known retention time. When combined with slope or level sensing, only certain desired peaks are selected, diverting other peaks and baseline effluent to waste.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat