This item is now discontinued. We recommend the following as suggested replacements: EW-01473-95

ISCO Retriever 500 Mini Fraction Collector, 12 to13 mm tubes

Representative image only.
ISCO Retriever 500 Mfr # BOM-41 – Item # EW-01474-60
Big capacity with a little footprint Only available for sale in United States


Specifications & Description

  • Min temperature (° F)32
  • Max temperature (° F)104
  • Min temperature (° C)0
  • Max temperature (° C)40
  • Number of Test Tubes6
  • Collection Modestime, drop, volume (with ISCO Tris® Pump), peak slope (with UA-6 detector)
  • Parameter Memorymanual
  • Event MarkerOpen collector signals tube change or rack change
  • Interfaceevent mark, pump shutoff
  • Width (in)8 1/4
  • Height (in)7 1/16
  • Depth (in)11 13/32
  • Width (cm)21
  • Height (cm)18
  • Depth (cm)29
  • Power (VAC)100 / 234
  • Power (Hz)50/60
  • DescriptionMini Fraction Collector, 12 to13 mm tubes

More About this Item

Only the size of a notebook page, Retriever 500 holds over a hundred tubes and fits efficiently into available space. Use Retriever 500 for easy collection of HPLC or low-pressure LC fractions. Standard configuration includes a stationary drop former. Collect uniform fractions by time or drop count. Automatically stops or diverts flow before each tube change, at the end of a run, and during a power failure.

Retriever 500 moves collection vessels to the fluid delivery point. The multiple-rack, linear-movement configuration lets you remove filled tube groups at any time. A special "stop" rack, color coded red, marks the end of the run, shutting off the collector and a connected pump. The simple, reliable drive mechanism uses only one motor and has been proven in over 30,000 similar Isco instruments. An infrared rack sensing device precisely locates when mixed racks are used or when racks are left out.

The Retriever 500 fits easily in a cramped coldroom. It operates on 14 volts supplied by a wall transformer. The thin low-voltage cord passes easily by a refrigerator door gasket.



Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Does this include the testube holders? If so how many come with it? If not can you provide a part # for the test tube holders?
    Asked on 12/2/2015 by RLN from SRNL

    1 answer



      This unit does not include the test tubes. For 12mm tubes, item number 34570-02 will work. For 13mm tubes, item number 34570-03 is compatible.

      Answered on 12/3/2015 by Katie from Technical Support
Displaying question 1

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat