Parker Hannifin 091-0094-900 Multimedia Valve 3-Way, 1/8" NPT(F), 12 VDC, 100 psi max

Representative image only.
Parker Hannifin Mfr # 0090094900 OR 091-0094-90 – Item # EW-01870-03
Offer outstanding potential for precision control in liquid and gas analysis
  • High speed — typical response time is <5 msec
  • Maximum pressure up to 1250 psi
  • Constructed of noncorroding, passivated stainless steel
  • Leak tight to 1 x 10-7 cc/sec/atm Helium

PRODUCT OPTIONS

$452.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.060
  • Orifice (mm)1.524
  • Seal MaterialFKM
  • Max Flow Rate For Air (LPM)45
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.9
  • Power (VDC)12
  • Max Temperature (° F)221
  • Max Temperature (° C)105
  • Wetted Materials316L SS, PTFE, and seals
  • Media Compatibilitygases and liquids compatible with wetted materials
  • Response<5 msec
  • Flow Pattern3-Way
  • DescriptionMulti-Media Valve 3-Way, 1/8" NPT(F), 12 VDC, 100 psi max

Key Features

  • High speed — typical response time is <5 msec
  • Maximum pressure up to 1250 psi
  • Constructed of noncorroding, passivated stainless steel
  • Leak tight to 1 x 10-7 cc/sec/atm Helium

More About this Item

These rugged valves operate with high repeatability, combining high speed and high flow in a small size. Coils are rated continuous duty and are potted for protection from dust and dirt.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat