This item is now discontinued. Please browse similar items

Thermo Scientific Hybaid HBSP02110 PCR Sprint thermal cycler, 24 x 0.2 mL

Representative image only.
Thermo Scientific Hybaid Mfr # HBSP02110 – Item # EW-02662-00
Designed to offer performance, accuracy and simplicity
  • Personal thermal cycler for users with low throughput requirements
  • Small footprint for maximum use of available space
  • 24 x 0.2-mL or 20 x 0.5-mL capacity for flexible choice of sample format

SPECS & DESCRIPTION

Specifications & Description

  • Capacity24 x 0.2 mL
  • Max Temperature (° F)210.2
  • Min Temperature (° F)39.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Block Uniformity±0.5°C within 15 sec
  • Length (in)9 1/18
  • Height (in)11 13/16
  • Width (in)7 3/32
  • Length (cm)23
  • Height (cm)30
  • Width (cm)18
  • Power (VAC)110
  • DescriptionPCR Sprint thermal cycler, 24 x 0.2 mL

Key Features

  • Personal thermal cycler for users with low throughput requirements
  • Small footprint for maximum use of available space
  • 24 x 0.2-mL or 20 x 0.5-mL capacity for flexible choice of sample format

More About this Item

The PCR Sprint thermal cycler is ideal for users who want to perform small amounts of PCRs on a regular basis. Fast and efficient, the PCR Sprint has two sample formats: the 0.2-mL block option has space for twenty-four tubes and the 0.5-mL block option has space for twenty tubes. The block can be interchanged if necessary by using the thumbscrews evident on the block surround.
This cycler employs robust Peltier technology with heating rates up to 3°C/sec with excellent uniformity and accuracy. Supplied with a heated lid as standard for oil free operation. User-friendly software can store up to 60 programs under userdefined names within six sub-directories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat