Thermo Scientific Hybaid HBPXE02110 PxE Thermal Cycler, 96x0.2mL

Representative image only.
Thermo Scientific Hybaid Mfr # HBPXE02110 – Item # EW-02662-10
Designed to offer performance, accuracy and simplicity
  • 96 well format for flexible sample throughput
  • Compact design for economy of space
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity96 x 0.2 mL
  • Max Temperature (° F)210.2
  • Min Temperature (° F)39.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Block Uniformity±0.5°C within 15 sec
  • Block DescriptionInterchangeable block
  • Length (in)11 7/32
  • Height (in)15 15/16
  • Width (in)9 39/64
  • Length (cm)28.5
  • Height (cm)40.5
  • Width (cm)24.4
  • Power (VAC)110
  • DescriptionPxE Thermal Cycler, 96x0.2mL
  • Warranty1 year
1 Year Warranty

Key Features

  • 96 well format for flexible sample throughput
  • Compact design for economy of space
  • 1 year warranty

More About this Item

The PxE thermal cycler is a licensed 96 well PCR machine, developed to provide all fundamental features for value for money thermal cycling. It has two choice of sample format: model 02662-10 has 96 well fixed block that fits 0.2mL tubes, model 02662-20 has 96 well fixed block that fits 0.5mL. Both models feature high definition 1/4 VGA display. The screen is designed to improve user-friendliness by providing detailed information about the statues of the system, in graphical or text format, with a minimal amount of user intervention.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat