This item is now discontinued. Please browse similar items

Thermo Scientific Hybaid PX2 thermal cycler

Representative image only.
Thermo Scientific Hybaid Mfr # HBPX2110 – Item # EW-02662-20
Multiple interchangeable block options include gradient and in situ flat blocks

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)210.2
  • Min Temperature (° F)39.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Block Uniformity±0.5°C within 15 sec
  • Height (in)11
  • Width (in)9 1/2
  • Depth (in)15 1/2
  • Height (cm)27.94
  • Width (cm)24.13
  • Depth (cm)39.37
  • Power (VAC)110
  • DescriptionPX2 thermal cycler

More About this Item

The Px2 thermal cycler is an advanced personal gradient option PCR machine. It is offered with a choice of six interchangeable blocks (ordered separately below), including the latest gradient cycling format. Should your requirements change, you need only purchase additional blocks rather than a complete thermal cycler. Order either 96 x 0.2 mL format (02662-22), or 48 x 0.5 mL format (02662-24), for 384 well format (02662-26). The in situ flat block format (02662-28) can hold 4 x microscope slides. The newest gradient block features outstanding well-to-well uniformity ensure reproducible results when conditions are transferred to standard protocols. Thermal gradient blocks are available in 0.2 mL and 0.5 mL formats.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat