This item is now discontinued. Please browse similar items

Thermo Scientific Hybaid HBMBSKIT2 MBS system, 2 block thermal cycler w/PC

Representative image only.
Thermo Scientific Hybaid Mfr # HBMBSKIT2 – Item # EW-02662-40
Designed to offer performance, accuracy and simplicity


Specifications & Description

  • Capacity384 x 0.04 mL, 96 x 0.2 mL
  • Min Temperature (° F)39.2
  • Max Temperature (° F)210.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Block Uniformity±0.5°C within 15 sec
  • Block Description384-well satellite block, Gradient satellite block
  • Height (in)11 13/16
  • Width (in)7 7/8
  • Depth (in)11 27/64
  • Height (cm)30
  • Width (cm)20
  • Depth (cm)29
  • Power (VAC)110
  • DescriptionMBS system, 2 block thermal cycler w/PC

More About this Item

The MultiBLock system (MBS) comprises a central computer with sophisticated software, which can be networked to up to 30 individual satellite blocks. Order MBS start up kits with a choice of PC or laptop. Each kit includes any two MBS satellite block unit. Satellite blocks are available in 95x0.2mL gradient format (02662-46) and 384 well standard format (02662-44). Additional satellite blocks can be added up to 30 units. The choice of the number and type of each block is completely flexible, giving you’re the freedom to customize your PCR system.

The MBS controlling software (included in the start up kits) has been specially designed for ease of use. Graphical options for editing and running protocols can be viewed. You can either control and program all blocks in unison or pro




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat