This item is now discontinued. We recommend the following as suggested replacements: EW-81150-56

Sper Scientific 300034 Digital Refractometer, Brix, 0.0 to 95.0%

Representative image only.
Sper Scientific Mfr # 300034 – Item # EW-02941-34
Provide process and quality control with ease
  • Four models cover all major lab refractometer applications
  • Compact design saves valuable benchtop space
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)95
  • Resolution0.1% (Brix); 0.0001 (RI)
  • Accuracy±0.1% (Brix); ±0.0002 (RI)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)32
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)0
  • Sample Volume (mL)0.4
  • Sample Volume (microliters)400
  • Display Type3-digit LCD
  • Battery Type9v Battery (1)
  • Height (in)2 1/2
  • Width (in)7
  • Depth (in)4
  • Height (cm)6.35
  • Width (cm)17.78
  • Depth (cm)10.16
  • DescriptionDigital Refractometer, Brix, 0.0 to 95.0%
  • Warranty5 years
5 Year Warranty

Key Features

  • Four models cover all major lab refractometer applications
  • Compact design saves valuable benchtop space
  • 5 year warranty

More About this Item

These compact benchtop refractometers are ideal for measuring Brix, salinity, and refractive index with the full scale accuracy of 0.1%. The internal CCD scanner (linear scanned array imaging) provides accurate, reliable measurements. Units are simple to use – place at least 0.4 mL of sample on the surface of the prism, press READ, and the sample results are displayed in seconds. The meter instantly displays the measurement and temperature on the large, easy-to-read LCD.
The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, low-battery indicator, automatic shutoff (after three minutes) and visual hi/low alarms. The durable, water-resistant design protects the electronics in wet environments and makes cleanup easy. All models calibrate to distilled water and feature a simple push-button interface and 5000 reading battery life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat