Vaisala HMI41 & HMP41 Thermohygrometer/Calibrator with Integral Probe

Representative image only.
Vaisala Mfr # HMI41 & HMP41 – Item # EW-03334-97
High accuracy and excellent long-term stability
  • Ideal for spot checking and field calibrations
  • Internal datalogger stores up to 200 readings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)356
  • Max Temperature (° C)180
  • Temperature Accuracy±0.2°C at 20°C
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time15 seconds
  • Display Type8-digit LCD
  • Data LoggingYes
  • BatteryAA Battery (4)
  • Height (in)7 1/2
  • Width (in)3 1/8
  • Depth (in)1 1/8
  • DescriptionThermohygrometer/Calibrator with Integral Probe
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Ideal for spot checking and field calibrations
  • Internal datalogger stores up to 200 readings
  • 1 year warranty

More About this Item

Units measure relative humidity and temperature; calculate dew point, wet bulb, absolute humidity, and mixing ratios. Models are available with integral or high-temperature probes; high-temperature probes include 5-ft cable. Model 03334-96 can be used in temperatures up to 356°>F (180°>C). Meters are constructed of ABS plastic, rated IP65 against dust and sprayed water.
Meters also feature a one-point calibration function. To calibrate Vaisala transmitters, order the appropriate calibration cable separately. Download up to 200 readings with the serial communication cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat