This item is now discontinued. View the direct replacement: EW-03405-46 or browse similar items

Cole-Parmer StableTemp Advanced Digital Ceramic Hot Plate, 7" x 7", 230 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-03405-45
Microprocessor allows for precise control of temperature throughout entire range
  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (° C)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)12 3/4
  • Width (in)8 1/2
  • Height (in)3 3/4
  • Length (cm)32.385
  • Width (cm)21.59
  • Height (cm)9.525
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)1200
  • Power (amps)5
  • DescriptionAdvanced Digital Ceramic Hot Plate, 7" x 7", 230 VAC

Includes

detachable 6-ft (1.8-m) cord with plug. Advanced model also includes temperature probe kit.

Key Features

  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components

More About this Item

Advanced Hot Plate is designed for applications that require precise accuracy and repeatability. Heat display shows actual and set point temperature allowing repeatable accurate results. Unit includes a temperature probe kit which contains a 6"L (15.2 cm)PTFE-coated stainless steel probe, 18"L (45.7 cm) support rod, and probe clamp. Timer will shut off heating and sound an audible alarm to alert user. Over-temperature protection system cuts off power to unit in overheat condition protecting both user and sample. The corrosion-resistant ceramic top plate is perfect for high-temperature applications.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Can this hot plate be calibrated and certified?
    Asked on 11/20/2009 by Anonymous from Eastman, Ga.

    1 answer

    • STAFF EXPERT

      A:

      The part number to have this unit calibrated is 17002-04.

      The temperature displayed on hotplates in most cases is of the temperature sensor, which is usually located directly under the top plate. Therefore the temperature on the surface of the plate will not be the same as the temperature displayed. Any stated accuracy will be of the sensor and not the top plate.

      This unit has an external temperature probe which can be used to control the temperature of the liquid of mixture you are heating. We can calibrate the hotplate probe so that when using the external probe the temperture will be verified accurate to NIST standards.

      Answered on 11/23/2009 by Aaron from Tech Support
  • Q:

    I would like to know that the different between temperature setting and temperature at the top of ceramic plate.
    Asked on 10/14/2009 by pong from PSU

    1 answer

    • STAFF EXPERT

      A:

      +/- 10C is the temperature range that occurs in a 4cm circle in the center of the plate.

      Answered on 10/19/2009 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat