Thermo Scientific 393 34 cu ft air-jacketed CO2 Incubator - 120V

Representative image only.
Thermo Scientific Mfr # 393 – Item # EW-03610-40
Thermal conductivity (TC) sensor for constant temperature and humidity application
  • Exclusive SMARTGAS system for accurate CO2 control
  • Security password protection of set points
  • Homogeneous, vertical flow air circulation system eliminates chamber stratification
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)34
  • Sensor TypeThermal Conductivity
  • Max Temperature (° C)60
  • Temperature Stability± 0.1°C
  • Max Humidity (%)98
  • Power (VAC)120
  • Power (Hz)50/60
  • Chamber Depth (in)25
  • Chamber Depth (cm)63.5
  • Chamber Height (in)65
  • Chamber Height (cm)165.1
  • Chamber Width (in)36
  • Chamber Width (cm)91.4
  • Number Of Shelves5
  • Number Of Outer Doors1
  • Description34 cu ft air-jacketed CO2 Incubator - 120V
  • Warranty2 year
Two year warrantyCanadian Standards Association

Key Features

  • Exclusive SMARTGAS system for accurate CO2 control
  • Security password protection of set points
  • Homogeneous, vertical flow air circulation system eliminates chamber stratification
  • 2 year warranty

More About this Item

These incubators feature accurate microprocessor control of temperature and CO2 concentration. Audible alarm notifies user of temperature deviations ±1°C and CO2 deviations greater than 1% from set point, excluding deviations due to door openings. CO2 concentration ranges from 0 to 20% with ±0.1% control as monitored by a thermal conductivity sensor.

Features built-in humidity control with ±3% accuracy from 20% above ambient to 98%. Unit has full-size solid coated steel door.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat