Thermo Scientific Aquabath 28L Digital Utility Bath - 230V

Representative image only.
Thermo Scientific Aquabath Mfr # 18902A-1CEQ – Item # EW-03710-66
Precise temperature control to 100°C
  • Wide selection & great value - models from 2 to 44 liters, including shallow form
  • Built-in safety - dual thermostats prevent overheating
  • Simple maintenance - rounded stainless steel interiors & drain pumps
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeDigital Water Bath
  • Reservoir Capacity (L)28
  • Power (VAC)230
  • Description28L Digital Utility Bath - 230V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Wide selection & great value - models from 2 to 44 liters, including shallow form
  • Built-in safety - dual thermostats prevent overheating
  • Simple maintenance - rounded stainless steel interiors & drain pumps
  • 1 year warranty

More About this Item

All models feature stainless-steel exterior shell, reservoir, and sample tray, resists rust and contamination. Hinged cover lifts to 90-degree stay-open position or can be removed completely. The dual chamber models feature individually temperature controlled chambers. Drain pump is available for 10, 20, 28 and 5/10 dual chamber models. The 20L and 28L digital models have moveable temperature controllers that can be used on the long or short side of unit. Analog baths offer easy-to-use analog control and hydraulic thermostat ideal for fixed set point application. The digital models feature PID control and digital temperature set and readout selectable display, resolution of 0.1°.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat