Waring BB185S Commercial Blender, 1/2 Hp With Stainless Steel Container

Representative image only.
Waring Mfr # BB185S – Item # EW-04242-93
Economical blenders for light blending of ice and laboratory samples
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1
  • Motor TypeStandard
  • Power (VAC)120
  • Power (Hz)50/60
  • Container MaterialStainless steel
  • ColorBlack
  • Width (in)8
  • Height (in)13 1/2
  • Depth (in)9 1/2
  • Width (cm)20.3
  • Height (cm)34.3
  • Depth (cm)24.1
  • DescriptionCommercial Blender, 1/2 Hp With Stainless Steel Container
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.NSF international certified

Key Features

  • 2 year warranty

More About this Item

Membrane keypad offers easy cleaning after common laboratory spills, and features high, low, off and pulse controls. Non-slip feet prevent blender from moving during operation. Containers offer easy-to-read English and metric graduations. Polycarbonate container offers internal visibility and strength. Stainless steel containers are suitable for use in food testing labs. Durable motor housing and removable blade assembly are easy to clean after use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat