This item is now discontinued. Please browse similar items

Waring 7012S 7-Speed Blender, 1L, Stainless Steel 120 VAC

Representative image only.
Waring Mfr # 7012S – Item # EW-04244-75

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1
  • Min RPM3500
  • Max RPM22000
  • Motor TypeStandard
  • Power (VAC)120
  • Power (amps)7
  • Power (Hz)50/60
  • Container MaterialStainless Steel
  • ColorWhite
  • Description7-Speed Blender, 1L, Stainless Steel 120 VAC

More About this Item

Seve-speed blenders feature push-button, SCR control that provides speeds from 3,500 to 22,000 rpm. Blenders include a container, enamel-finish base, lid, and SS blades. The 120 VAC models are UL-listed and have a 6-ft cord with U.S. standard plug.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    I was wondering what are the exact 7 preset speeds. I am looking for a blender that can produce speeds between 14,000 and 15,0000 rpms.
    Asked on 9/9/2011 by Erin Kline from Verona, WI

    1 answer

    • STAFF EXPERT

      A:

      The seven presets are:
      Preset 1 - 6800 rpm

      Preset 2 - 9500 rpm

      Preset 3 - 14200 rpm

      Preset 4 - 16900 rpm

      Preset 5 - 19600 rpm

      Preset 6 - 22300 rpm

      Preset 7 - 25000 rpm

      Answered on 9/13/2011 by Jaime from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat