Waring HGB550 Two-Speed Blenders, 16,500 or 20,000 rpm; SS; 2-liters; 240V

Representative image only.
Waring Mfr # HGB550 – Item # EW-04254-02
Sealed, precision sleeve bearing system extends the life of the blenders
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)2
  • Min RPM16500
  • Max RPM20000
  • Motor TypeHeavy-duty
  • Power (VAC)240
  • Power (amps)3.75
  • Power (Hz)50/60
  • Container MaterialStainless Steel
  • ColorWhite
  • DescriptionTwo-Speed Blenders, 16,500 or 20,000 rpm; SS; 2-liters; 240V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These midsize blenders process up to 2 liters of your sample at 19,000 or 23,000 rpm in seconds. Units include a stainless steel or polycarbonate container, cover, and heavy-duty motor and blades. The 120 VAC models include 6-ft cord with plug; 240 VAC models come with 6-ft cord only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat