This item is now discontinued. Please browse similar items

Sanitary mixer; stainless steel body, pneumatic gear-reduced drive

Representative image only.
Mfr # MXCP-SS-AG – Item # EW-04403-04
Specifically designed for pharmaceutical, biotech, food and other applications where GMP requirements are standard
  • Compact, rugged, sanitary design with 180-Grit surface finish for wetted surfaces
  • Two dual-sealed radial precision roller bearings for superior shaft support
  • Dry running mechanical seal capable of speeds up to 1200 rpm and pressures from full vacuum to 200 psig

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)1200
  • Mounting Type3" Tri-Clamp
  • Max Torque (in-oz)288
  • Motor TypeAir-driven
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)30
  • Shaft Length (mm)762
  • Motor hp1/3
  • DescriptionSanitary mixer; stainless steel body, pneumatic gear-reduced drive

Includes

mixers include a 30" L stainless steel shaft with removable marine-style propeller. Air-driven mixers include muffler and regulating valve.

Key Features

  • Compact, rugged, sanitary design with 180-Grit surface finish for wetted surfaces
  • Two dual-sealed radial precision roller bearings for superior shaft support
  • Dry running mechanical seal capable of speeds up to 1200 rpm and pressures from full vacuum to 200 psig

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat