This item is now discontinued. We recommend the following as suggested replacements: EW-04555-50

Stir-Pak General-purpose mixer system, 115 VAC

Representative image only.
Stir-Pak Item # EW-04554-50
High speeds—up to 10,000 rpm
Reliable mixer at an affordable price!

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)500
  • Max Speed (rpm)10000
  • Max Torque (in-oz)9.5
  • Impeller Size (in)10.5
  • Impeller Size (mm)266.7
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/15
  • DescriptionGeneral-purpose mixer system, 115 VAC

More About this Item

Our general-purpose mixer is ideal for routine, light-duty mixing—use with water-like viscosities only. This direct-drive mixer delivers speeds from 500 to 10,000 rpm.
Note: Not recommended for fuming corrosive materials—use 04554-10 dual-shaft mixer instead.
Fuse protected, universal-type motor has a compact speed controller attached. This solid-state controller provides speed setting within a 20:1 speed adjustment range. Potentiometer controls both on/off and variable speed settings for single direction mixing.

What's included:


3/8" dia x 12", 316 SS shaft (04553-52)


1-1/2" dia propeller, 316 SS (04553-62)


6"L x 1/2" dia mounting rod


chuck (accepts from 5/16" to 3/8" dia shafts)
6-ft, three-wire cord with plug
double clamp (08047-20)


support stand (50001-92)

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Cole-Parmer<reg> Stir-Pak<reg> general-purpose mixer system, 115 VAC
 
3.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

Easy to use

By 

from Salinas, Ca

About Me Lab Assistant

Verified Buyer

Pros

  • Easy To Use

Cons

  • Breaks Easily

Best Uses

  • In The Lab

Comments about Cole-Parmer<reg> Stir-Pak<reg> general-purpose mixer system, 115 VAC:

I use the product to stir liquid in carboys. It is a really sturdy equipment. However, the fuse went out the other day and I was using it on low setting.

Displaying review 1

Back to top

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat