This item is now discontinued. We recommend the following as suggested replacements: EW-04322-00

Lightnin 830162 Fixed-Speed Mixer with Universal Clamp Mount; 1800 rpm, 115 VAC

Representative image only.
Lightnin Mfr # 830162 – Item # EW-04561-00
Each mixer includes an A-310 impeller for high-efficiency mixing


Specifications & Description

  • Min Speed (rpm)1800
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)19
  • Motor TypeTENV
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/30
  • DescriptionFixed-Speed Mixer with Universal Clamp Mount; 1800 rpm, 115 VAC


5⁄16" dia x 18"L (8 mm dia x 457 mm L); 316 SS, nonthrough type shaft, 2 1⁄2" dia x 5⁄16" bore (64 mm dia x 8 mm bore); 316 SS, A-310 impeller; collet; and 6-ft (1.8-m) cord and plug.

More About this Item

LabMaster direct-drive mixers are excellent for pilot studies of chemical, food, and wastewater treatment processes. All mixers feature a fuse-protected TENV continuous-duty motor; operate on 115 VAC, 50/60 Hz; and have an on/off indicator light.

We offer mixers with three types of mounting styles. The tube suspension mixers require the heavy-duty dual clamp 04560-24 (sold separately). The universal clamp mixers mount directly to a ring stand or tank rim. Order mixers with Tri-Clamp® mounting flange to use with tanks with a sanitary quick-connect mixer port.

These mixers operate at a fixed speed of 1800 rpm. An adjustment knob lets you quickly position the mixer head.

For information on mixers with Viton® V-ring seal or ANSI flange, call our Application Specialists. Also call our Application Specialists to order a tank with 4" sanitary quick-connect fittings.





Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat