This item is now discontinued. We recommend the following as suggested replacements: EW-03405-41

Cole-Parmer StableTemp Digital Hot Plates, Standard digital hot plate 04808-05

Representative image only.
Cole-Parmer StableTemp Item # EW-04808-05
  • Compact hot plates are only 3" high — they fit comfortably inside a hood or storage cabinet

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)1022
  • Min Temperature (° C)5
  • Max Temperature (° C)550
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Length (in)10 3/4
  • Width (in)7 5/8
  • Height (in)3
  • Length (cm)27.305
  • Width (cm)19.3675
  • Height (cm)7.62
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Hot Plates, Standard digital hot plate 04808-05
Two year warranty

Key Features

  • Compact hot plates are only 3" high — they fit comfortably inside a hood or storage cabinet

More About this Item

Our space-saving digital hot plates provide exact temperature control to 1022°F (550°C). Soft-touch keypad and LCD let you set temperature quickly. Display shows programmed and measured temperature simultaneously; toggle between °C and °F. White ceramic top plate is acid- and alkali-resistant. It heats to within 5°F/C of maximum temperature in just ten minutes.
The heating surface is framed by non-heating edges to guard against accidental burns. HOT TOP light activates when plate temperature reaches 104°F (40°C). Contoured spill-away design diverts liquids away from internal components. Base support rod mount secures support rod (included with the deluxe model). Hot plates come with a detachable power cord with plug for convenient storage. Deluxe digital hot plate also includes thermometer probe and an 18"L support rod and clamp. When using probe, panel displays actual heated liquid temperature; otherwise, LCD shows temperature of the heating surface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat