Thermo Scientific Lindberg GO-1330A Blue M Deluxe Gravity Convection Oven, 3.0 cu ft, 120 VAC

Representative image only.
Thermo Scientific Lindberg Mfr # GO-1330A – Item # EW-05081-20
Temperature control accuracy of ±0.3% of set point; uniformity of ±3% of set point
  • Use in a variety of baking, drying, conditioning, preheating, and curing applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3
  • Capacity (Liters)84.93
  • Min Temperature (° F)104
  • Max Temperature (° F)500
  • Min Temperature (° C)40
  • Max Temperature (° C)260
  • Resolution1⁰C
  • Chamber Width (in)18 1/2
  • Chamber Height (in)17 1/2
  • Chamber Depth (in)16
  • Chamber Width (cm)46.99
  • Chamber Height (cm)44.45
  • Chamber Depth (cm)40.64
  • Number of Shelf Positions18
  • Control TypeMicroprocessor
  • Display3 ½-digit LED
  • Power (VAC)120
  • Power (amps)15.8
  • ConstructionStainless steel interior
  • DescriptionBlue M Deluxe Gravity Convection Oven, 3.0 cu ft, 120 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Use in a variety of baking, drying, conditioning, preheating, and curing applications
  • 1 year warranty

More About this Item

The microprocessor digital and digital control instrumentation with separate LED indicator provide accurate, dependable temperature control. The 3"-thick insulation and silicone door gasket prevent heat loss. An adjustable exhaust vent on the top of unit lets you control the amount of air entering and leaving the oven chamber. Air inlet ports are located at bottom of unit—air passes heating elements as it enters chamber. Shielded elements protect the oven against damage from sample spills and keep your lab safe.
What’s included: two shelves and a 10-ft cord (the 120 VAC models include a plug). Order the Autoformer® package below to convert 120 VAC ovens for 240 VAC operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat