YSI 051005 Model 5100 Benchtop Dissolved Oxygen Meter, 230 VAC

Representative image only.
YSI Mfr # 051005 – Item # EW-05510-27
Keypad with tactile keys provide audible confirmations to reduce errors
  • Large LCD is easy to read — even from 10 feet away
  • Menu-driven operation makes setup simple
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Salinity0 to 40.0 ppt
  • Min Dissolved Oxygen0.0 to 60.0 ppm
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±0.1% + 1 digit
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • Data Logging (points)100 data points
  • WaterproofYes
  • Power (VAC)230
  • Power (Hz)50
  • Battery4 x C batteries (included)
  • Width (cm)22.86
  • Height (cm)24.13
  • Width (in)9
  • Length (in)4 3/8
  • Height (in)9 1/2
  • DescriptionModel 5100 Benchtop Dissolved Oxygen Meter, 230 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Large LCD is easy to read — even from 10 feet away
  • Menu-driven operation makes setup simple
  • 2 year warranty

More About this Item

These benchtop meters are easy to use. All meters feature autocalibration, data storage of up to 100 sets, automatic stabilization, and real-time clock. Meters operate on AC power or batteries. Order probes and accessories separately.

The YSI® 5100 calculates the oxygen and specific oxygen uptake rates (OUR and SOUR) via built-in software. Membrane integrity feature indicates when membrane requires replacing. This meter helps you easily comply with U.S. EPA regulations. The built-in barometer automatically compensates readings with no need to enter or correlate barometric pressure values for truly one-button autocalibration.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat