Masterflex Fitting Kit, Polypropylene, Assortment Pack, Hose Barb; 240/PK

Representative image only.
Masterflex Item # EW-06365-90
Bundled in assortment packs for convenience and to save you money!
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$144.00USD / Pkg of 240

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Connection TypeBarb
  • DescriptionHose Barb Fitting Kit, PP, Mini Assortment, 240 Pieces/Pk

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day

More About this Item

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal.

Kit contains the following fittings:
Straight (25 each): 1/16", 3/32", 1/8"
Reducing (20 each): 1/16" x 1/8", 1/16" x 3/32", 3/32" x 1/8"
Elbow (10 each): 1/16", 3/32", 1/8"
Tee (25 each): 1/16", 3/32", 1/8"

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat