Cole-Parmer Vinyl Tubing, 3/8"ID x 5/8"OD, 100 ft/pack

Representative image only.
Cole-Parmer Item # EW-06405-16

$128.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$128.00USD / Pkg of 1
  • 4-9$115.20USD / Pkg of 1
  • 10-19$108.80USD / Pkg of 1
  • 20+$102.40USD / Pkg of 1
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationVinyl
  • Tubing OD (in)5/8
  • Tubing OD (mm)16
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.175
  • ColorClear
  • Clarity (translucent)Yes
  • Working Pressure (PSI)55
  • Max Pressure (PSI)55
  • Max Pressure (bar)3.792118
  • Min Temperature (° F)-45
  • Max Temperature (° F)165
  • Min Temperature (° C)-43
  • Max Temperature (° C)74
  • Length (ft)100
  • Length per Pack (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • GMP CompliantYes
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsNSF-51;ADCF;European Pharmacopoeia;FDA;Non-DEHP;3A;Non-Phthalate;NSF-61;USP
  • DescriptionVinyl Tubing, 3/8"ID x 5/8"OD, 100 ft/pack
Certificate of Compliance

More About this Item

Applications: General-purpose lab use.
Characteristics: Fair chemical and abrasion resistance, odorless, nontoxic, and transparent.
Certification: Tubing is manufactured according to GMP.
Temperature range: –45 to 180°F
(–43 to 82°C)
Sterilize: Ethylene oxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat