This item is now discontinued. We recommend the following as suggested replacements: EW-06407-82

Cole-Parmer Lab Tubing, 1/4"id X 1/2"OD, 50 Ft/pack

Representative image only.
Cole-Parmer Item # EW-06408-51

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.8
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)43
  • Max Pressure (PSI)43
  • Max Pressure (bar)2.9647468
  • Min Temperature (° F)-58
  • Max Temperature (° F)165
  • Min Temperature (° C)-50
  • Max Temperature (° C)73
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.24
  • GMP CompliantYes
  • Regulatory ApprovalsFDA
  • DescriptionLab Tubing, 1/4"id X 1/2"OD, 50 Ft/pack
Certificate of Compliance

More About this Item

Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165°F (–50 to 74°C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi. After autoclaving, dry at no more than 150°F (66°C) for 2 to 2-1/2 hours.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat