This item is now discontinued. We recommend the following as suggested replacements: EW-06440-14

Masterflex Tygon LFL, 14, 25 ft.

Representative image only.
Masterflex Item # EW-06429-14

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationTygon LFL
  • L/S Masterflex tubing size14
  • Tubing ID (mm)1.6
  • Tubing ID (in)0.063
  • Max Flow Rate (mL/min)130
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-50
  • Max Temperature (° F)165
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Resin Certification1935/2004;ADCF;FDA;Non-DEHP;RoHS;3A;USP;EU Food 10/2011;European Pharmacopoeia;NSF-51;Non-Phthalate
  • DescriptionTygon LFL, 14, 25 ft.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    I have an ASX-520 Autosampler that uses YO-06429-14 tubing with the peripump. Can you recommend a replacement for this discontinued product?
    Asked on 10/18/2012 by Sandy from Grand Rapids, MI

    1 answer

    • STAFF EXPERT

      A:

      Please see part number 06440-14 for the suggested replacement.

      Answered on 10/18/2012 by Jen from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat