This item is now discontinued. We recommend the following as suggested replacements: EW-06440-18

Masterflex Tygon LFL, L/S 18, 25 ft.

Representative image only.
Masterflex Item # EW-06429-18

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationTygon LFL
  • L/S Masterflex tubing size18
  • Hose Barb Size (in)3/8
  • Tubing ID (mm)7.9
  • Tubing ID (in)0.311
  • Max Flow Rate (mL/min)2300
  • Max Pressure (PSI)15
  • Max Pressure (bar)1
  • Max Vacuum (mm Hg)510
  • Max Vacuum (" Hg)20
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-50
  • Max Temperature (° F)165
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)22
  • Suction Lift (m H₂O)6.7
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Regulatory Approvals3A;USP;1935/2004;ADCF;FDA;Non-DEHP;RoHS;Non-Phthalate;EU Food 10/2011;European Pharmacopoeia;NSF-51
  • DescriptionTygon LFL, L/S 18, 25 ft.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat