Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter

Representative image only.
Item # EW-06433-30
Ideal for most acid/base or ionic salt applications
  • UL-listed for sulfuric acid transfer at 50% concentration
  • Withstand temperatures up to 120°>F (49°>C)
  • Self-priming, will not siphon

PRODUCT OPTIONS

$91.00USD / Each
Often Bought with…
Fluke C290 Hard Shell Carrying Case
$224.99USD / Each
$249.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/L)2
  • Flow Rate (Strokes/Gal)6
  • Wetted MaterialsSolvent-welded PVC body and shaft; Viton® valves and seals
  • Tube Length, Inlet (in)38
  • Tube Length, Inlet (cm)96.5
  • Tube OD, Inlet (in)1 1/4
  • Tube OD, Inlet (cm)3.2
  • Tube OD, Outlet (in)1 1/2
  • Tube OD, Outlet (cm)3.8
  • Tube Length, Outlet (in)36
  • Tube Length, Outlet (cm)91.4
  • Container AdapterButtress Dell Drum (M)
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • DescriptionHand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter

Key Features

  • UL-listed for sulfuric acid transfer at 50% concentration
  • Withstand temperatures up to 120°>F (49°>C)
  • Self-priming, will not siphon

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
NoneHand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter
 
5.0

(based on 2 reviews)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(3 of 3 customers found this review helpful)

 
5.0

Hand pump that moves!

By 

from Wash. DC

Verified Buyer

Pros

  • 6 strokes does a gallon
  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • Basement or sink flooding

    Comments about None Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter:

    Backed-up sink and dump it right into the toilet for quick disposal. If there was a "liquid plumber" in use, no need to worry about an acid spill!

    (3 of 3 customers found this review helpful)

     
    5.0

    Need to get one

    By 

    from Baltimore, MD

    About Me Regular

    Pros

    • Accurate
    • Durable
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

      Best Uses

      • Marine

      Comments about None Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter:

      A friend had this pump on hand when our jet ski sank. We used it to pump the water out. It took only three minutes and we were floating again. The last time this happened it took an hour with an electric siphon. I can't wait to get one!!

      Displaying reviews 1-2

      Back to top

      Q&A

      Do you have questions about this product?

      Get answers from real customers and in-house experts with AnswerBox.

      31 Questions | 31 Answers
      Displaying questions 1-10Previous | Next »
      • Q:

        Will this pump work ok with Dichloromethylene (Methylene Chloride) Xn
        Asked on 7/11/2016 by Stevie from Newcastle

        1 answer

        • STAFF EXPERT

          A:

          No. The body and shaft of the pump are made of PVC, which is not recommended to use when dealing with Methylene Chloride

          Answered on 7/11/2016 by Armen from Technical Support
      • Q:

        I would be using this pump to transfer deionized water from a drum to a DC Stealth Watering System which is used for industrial battery maintenance. I don't see any issues, but thought I'd check to make sure.
        Asked on 4/27/2016 by DH from Englewood, Co.

        1 answer

        • STAFF EXPERT

          A:

          This pump is made of Solvent-welded PVC body and shaft and Viton valves and seals. PVC has an excellent rating with DI water, Satisfactory to 120°F (48°C). Viton also has an excellent rating with DI water, Satisfactory to 72°F (22°C).

          Answered on 4/29/2016 by Danielle from Technical Support
      • Q:

        Will this pump water with some sediment in from a depth of 2m to the surface?
        Asked on 3/8/2016 by NG

        1 answer

        • STAFF EXPERT

          A:

          The manufacture does not have a maximum suction lift for this pump. This item is meant to be utilized with a drum/barrel with the tube sticking into your desired fluid. As per pumping water with sediment it would be dependent on what size sediment and how much. If you have any other questions please contact our technical support department.

          Answered on 3/10/2016 by Rishi from Technical Support
      • Q:

        can it pump a solution containing 33% chromic acid, 18% sulfuric acid? Also, can it pump 20% HCl in water? Can it pump from a beaker into a carboy?
        Asked on 10/12/2015 by Kimberly from United States

        1 answer

        • STAFF EXPERT

          A:

          The wetted materials are PVC body and shaft and Viton valves and seals. The materials are compatible with 33% chromic acid, 18% sulfuric acid, and 20% HCL. Under the technical resources link is our chemical compatibility database, which will allow you to look up the chemical compatibility of a wide range of chemicals.

          Answered on 10/13/2015 by Katie from Technical Support
      • Q:

        can this pump be used transfer 1000 litre 68% HNO3 AND 33% HCl acid.
        Asked on 9/24/2015 by mike process plant from Asmara Eritrea

        1 answer

        • STAFF EXPERT

          A:

          The pump will have the wetted materials made of the following: Solvent-welded PVC body and shaft; Viton® valves and seals

          Viton is rated as an A rating and PVC is rated a B for use with nitric acid. This should be fine for use with this but there will be some deterioration over time.

          Viton is rated as an A rating and PVC is rated a D for use with hydrochloric acid. I would not recommend this for more than a single use with hydrochloric acid. See 07079-90 for a better pump for your application.

          Answered on 10/2/2015 by Jose from Technical Support
      • Q:

        Will this work with a formic/lactic/propionic blend of acid?
        Asked on 9/15/2015 by Steve

        1 answer

        • STAFF EXPERT

          A:

          The short answer is no, but here is why. The wetted parts on this are Solvent-welded PVC body and shaft; Viton® valves and seals. The PVC will be compatible with the formic acid but not with lactic acid. The viton will be compatible with the lactic acid but not the formic acid. The all HDPE pump is chemically compatible, please see part number 06425-05 instead.

          Answered on 9/22/2015 by Jose from Technical Support
      • Q:

        Can this be used to pump METHOCNLORIDE from a 200 litre drum
        Asked on 5/15/2015 by Stephen Bell from Middlesbrough UK

        1 answer

        • STAFF EXPERT

          A:

          We do not have compatibility for this specific chemical, but similar chemicals are showing that PVC would not be compatible.

          Answered on 5/15/2015 by Anthony from Technical Support
      • Q:

        Will this pump withstand pool grade Hydrochloric acid 33%??
        Asked on 6/2/2014 by eddy from va

        1 answer

        • STAFF EXPERT

          A:

          PVC will have a 'B'-rating with HCl; Viton will have an 'A'-rating. One will see minor degradation of the shaft when used with this acid. Rinsing with water after use will help prolong the life of the pump.

          Answered on 6/2/2014 by Dan from Technical Support
      • Q:

        Will the pump withstand phosphoric acid at 90%?
        Asked on 12/2/2013 by Chris

        1 answer

        • STAFF EXPERT

          A:

          This pump would not be recommended for use with 90% phosphoric acid. The body and shaft is made of PVC and is only rated as B rating with a concentration only up to 40% phosphoric acid.

          Answered on 12/2/2013 by Jose from Technical Support
      • Q:

        Will this work with 40% nitric acid.

        thanks.
        Asked on 10/14/2013 by ryan

        1 answer

        • STAFF EXPERT

          A:

          We do not suggest it, please see 07079-90 for a better pump for your application.

          Answered on 10/14/2013 by Jen from Technical Support
      Displaying questions 1-10Previous | Next »

      Do you have a question about this product? 

      CUSTOMER SUPPORT

      Need Help with this product?

      Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

      Call Us At1-800-323-4340
      Live chat