Thermoplastic Ethyl Vinyl Acetate Microbore Tubing, 0.040"ID x 0.070"OD, 100 ft/roll

Representative image only.
Thermoplastic Mfr # 18160 – Item # EW-06492-04

$166.00USD / Roll of 1


  • 1-3$166.00USD / Roll of 1
  • 4-9$149.40USD / Roll of 1
  • 10-19$141.10USD / Roll of 1
  • 20+$132.80USD / Roll of 1


Specifications & Description

  • Tubing FormulationMicro-Bore
  • Tubing OD (in)5/64
  • Tubing OD (mm)1.78
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.02
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.38
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)2700
  • Max Pressure (PSI)2700
  • Max Pressure (bar)186.15852
  • Min Temperature (° F)-29
  • Max Temperature (° F)180
  • Min Temperature (° C)-33
  • Max Temperature (° C)82
  • Length (ft)100
  • Length per Pack (ft)100
  • Length (m)30.5
  • Length per Pack (m)30.5
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • DescriptionEthyl Vinyl Acetate Microbore Tubing, 0.040"ID x 0.070"OD, 100 ft/roll
Certificate of Compliance

More About this Item

Applications: Ideal for biological testing.
Characteristics: Cross-linked tubing is biologically stable, nontoxic, and non-contaminating. Flexible Micro-Line™ tubing has virtually 100% elastic memory—returns to its original shape with gentle heating. Tensile strength is 2700 psi; durometer hardness is Shore-A 90. Translucent.
Certification: Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications.
Temperature range: –29deg to 180degF (–34deg to 82degC)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, or dry heat




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat